Shop All Bathroom Sink Faucets
Chicago Faucet
Dual-Handle 1 Hole Hot And Cold Water Mixing Faucet, Chrome plated
Mfr # 930-317XKCP
Zoro # G0599798
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual-Handle
- Number of Holes 1
- ADA Compliant Yes
- Finish Chrome plated
- Handle Type (2) Vandal Proof 4" Wrist blade Handle, Sixteen-Point Tapered Broach
Product Information
- Brand Chicago Faucet
- MFR # 930-317XKCP
- Zoro # G0599798
- UPC # 611943372903
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 6" |
Manufacturers Warranty Length | Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty |
Overall Height | 32" |
Diameter | 2" |
Width | 10" |
Description
Item Hot And Cold Water Mixing Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTOCO Toilet Seat, Elongated, White (GRAMFR500STSCCSSFE-001)
- KOHLER Hinge, Cover (1100507-6)
- NEWCO Gate Valve, 3/4 In., Carbon Steel (3/4-18T-FS2-BB-RP-NC)
- SLOAN 3.5 gpf, Polished Chrome, Water Closet Royal 110 U Flush Valve (3010102)
- CHICAGO FAUCET Manual 6" Mount, 2 Hole Gooseneck Bathroom Faucet, Chrome plated (2302-E72ABCP)
- CHICAGO FAUCET Manual 4" Mount, 1 Hole Single Lever Hot And Cold Water, Chrome plated (2200-4E39VPABCP)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (786-GN1AE35XKABCP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-V317E64ABCP)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (527-HA8ABCP)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (404-VE2805ABCP)
- CHICAGO FAUCET Dual-Handle 8-3/8" Mount, Sink Faucet, Chrome plated (445-LESHCAB)
- Chicago Faucet Bathroom Sink Faucets