Shop All Faucet Repair and Maintenance
Chicago Faucet
Deck Mounted Spout, Gooseneck, 1.5 GPM
Mfr # 626-FCABCP
Zoro # G3628651
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Spouts
- Fits Brand Chicago Faucets
- Material Brass
- Finish Chrome
- Material of Construction Brass
Product Information
- Brand Chicago Faucet
- MFR # 626-FCABCP
- Zoro # G3628651
- UPC # 611943495114
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 6 1/2 in |
Size | 10-3/4 in x 6-1/2 in x 2-1/8 in |
Details
Sub-Category | Faucet Spouts |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
Includes | Mounting hardware |
For Use With | Chicago Fauect Products |
Green Environmental Attribute | Faucet Flow Rate 1.5 gpm Or Less |
Flow Rate | 1.5 gpm |
Item | Spout |
Connection | 1/2 in MNPS |
Description
Spout, Fits Brand Chicago Faucets, For Use with Series Manual, Faucet Spout Shape Gooseneck, Finish Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Cia Uv Transfer Valve Bn (UT4620BN)
- AEROQUIP PTFE Hose, 13/32 IDx60 L, Brass, 2000 PSI (1PCP5)
- KOHLER Clearflo Brass Toe Tap Bath Drain (7265-2MB)
- PARKER Coupling, 1/4 In, NPT, PFA, 125 PSI (PC-4-P)
- CHICAGO FAUCET Vacuum Breaker Cover and Screw Kit (892-254KJKCP)
- CHICAGO FAUCET Loose Key Stop, Straight, 1/2 Inx1/2 In (45-LKABCP)
- CHICAGO FAUCET Index Button, Red, Plastic (633-023JKNF)
- CHICAGO FAUCET 0.5 Gpm Laminar Vp Male (E66VPJKABCP)
- CHICAGO FAUCET Laboratory 30-Degree Angled Nozzle (E7XTJKCP)
- CHICAGO FAUCET Hot And Cold Water Pedal Box (625-ABRCF)
- CHICAGO FAUCET 10In Gooseneck Swing Spout (GN10BE7SWGJKCP)
- Chicago Faucet Faucet Repair and Maintenance