Shop All Pre-rinse Faucets and Accessories
Chicago Faucet
Deck Mounted Pre-Rinse Fitting
Mfr # 919-XKLABCP
Zoro # G1139531
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Pre-Rinse
- Flow Rate 1 gpm
- Mounting Hole Center to Center Single Hole
- Size Inlet: 3-1/2"
- Length (In.) 42-5/8"
Product Information
- Brand Chicago Faucet
- MFR # 919-XKLABCP
- Zoro # G1139531
- UPC # 611943574826
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | Inlet: 3-1/2" |
Length (In.) | 42-5/8" |
Details
Sub-Category | Pre-Rinse |
Item | Deck Mounted Pre-Rinse Fitting |
Flow Rate | 1 gpm |
Mounting Hole Center to Center | Single Hole |
Finish | Polished Chrome |
Material | Hose: Stainless Steel |
Description
Deck Mounted Pre-Rinse Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 5" TBE CPVC Pipe Nipple Sch 80 (9861-342)
- LEGEND VALVE 3/4 FLX 3/4 IPS NL T-441 (111-104NL)
- CHERNE 3 to 4 In. Multi-Size Test-Ball Plug (276348)
- DELTA Trinsic Monitor® 17 Series H2Okinetic® Tub & Shower Trim Chrome (T17459)
- CHICAGO FAUCET Valve, Spray , Lo Flow, Pre-Rnse (80-LCP)
- CHICAGO FAUCET Pre-Rinse Part Pre-Pack (919-430KJKABCP)
- CHICAGO FAUCET Pre-Rinse Fitting (920-LABCP)
- CHICAGO FAUCET Pre-Rinse Adapta Fitting (613-ALESAB)
- CHICAGO FAUCET Valve, Spray , Lo Flow, Pre-Rnse (80)
- CHICAGO FAUCET Pre-Rinse Glass Filler (90-ANGE3ABCP)
- T&S BRASS Pre Rinse Unitdeck For - Part# Bk-0113B (BK-0113B)
- Chicago Faucet Pre-rinse Faucets and Accessories