Shop All Pre-rinse Faucets and Accessories
Chicago Faucet
Deck Mounted Pre-Rinse Fitting
Mfr # 2305-VBABCP
Zoro # G1129095
product price: $618.99
/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pre-Rinse
- Flow Rate 1 gpm
- Mounting Hole Center to Center Single Hole
- Finish Polished Chrome
- Length (In.) 43-1/8"
Product Information
- Brand Chicago Faucet
- MFR # 2305-VBABCP
- Zoro # G1129095
- UPC # 611943549046
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Dimensions
Length (In.) | 43-1/8" |
Details
Sub-Category | Pre-Rinse |
Item | Deck Mounted Pre-Rinse Fitting |
Flow Rate | 1 gpm |
Mounting Hole Center to Center | Single Hole |
Finish | Polished Chrome |
Material | Hose: Stainless Steel |
Description
Deck Mounted Pre-Rinse Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" x 3/8" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (0361175508)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 58 gpm (TM-820B-LF-DT-RF)
- LASCO FITTINGS Elbow, 3/4 x 3/4 x 1/2 in, Schedule 40 (414101BC)
- CHARLOTTE PIPE AND FOUNDRY 1/2x5 SCH40 PVC Pipe (PVC 04005 1000HC)
- CHICAGO FAUCET Pre-Rinse Fitting (920-LABCP)
- CHICAGO FAUCET Valve, Spray , Lo Flow, Pre-Rnse (90-LABCP)
- CHICAGO FAUCET Valve, Spray , Lo Flow, Pre-Rnse (80)
- CHICAGO FAUCET Pre-Rinse Part Pre-Pack (919-430KJKABCP)
- CHICAGO FAUCET Valve, Spray , Lo Flow, Pre-Rnse (80-LCP)
- CHICAGO FAUCET Pre-Rinse Part Kit (90-001KJKNF)
- T&S BRASS Hose Reel, Pre-Rinse (B-7232-01)
- Chicago Faucet Kitchen Faucets & Accessories