Shop All Pre-rinse Faucets and Accessories
Chicago Faucet
Deck Mounted Pre-Rinse Fitting
Mfr # 2305-ABCP
Zoro # G1129077
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pre-Rinse
- Flow Rate 1 gpm
- Finish Polished Chrome
- Material Hose: Stainless Steel
- Length (In.) 40-3/4"
Product Information
- Brand Chicago Faucet
- MFR # 2305-ABCP
- Zoro # G1129077
- UPC # 611943549039
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Dimensions
Length (In.) | 40-3/4" |
Details
Sub-Category | Pre-Rinse |
Item | Deck Mounted Pre-Rinse Fitting |
Flow Rate | 1 gpm |
Finish | Polished Chrome |
Material | Hose: Stainless Steel |
Mounting Hole Center to Center | Single Hole |
Description
Deck Mounted Pre-Rinse Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug, Mechanical, 3 In, Natural Rubber (271308)
- CHARLOTTE PIPE AND FOUNDRY ADAPTR SEWER 4""X3"" DWV (PVC001170800)
- ZORO SELECT PVC Cap, Socket, 3/4 in Pipe Size (847-007)
- RICHELIEU 24inch 610 mm Center to Center Round Towel Bar for Glass Door, OilRubbed Bronze (SDTRDS07524ORB)
- CHICAGO FAUCET Pre-Rinse Part Pre-Pack (919-430KJKABCP)
- CHICAGO FAUCET Pre-Rinse Hose, Brass (83-44ABNF)
- CHICAGO FAUCET Valve, Spray , Lo Flow, Pre-Rnse (80)
- CHICAGO FAUCET Valve, Spray , Lo Flow, Pre-Rnse (80-LCP)
- CHICAGO FAUCET Pre-Rinse Glass Filler (90-ANGE3ABCP)
- CHICAGO FAUCET Pre-Rinse Adapta Fitting (613-ALESAB)
- DANCO Side Spray Head, 1/4 In, Brushed Nickel (9D00010332)
- Chicago Faucet Pre-rinse Faucets and Accessories