Shop All Pre-rinse Faucets and Accessories
Chicago Faucet
Deck Mounted Pre-Rinse Fitting
Mfr # 2305-613AABCP
Zoro # G1129068
product price: $782.99
/ea
Free Shipping & Returns
$782.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Pre-Rinse
- Flow Rate 1 gpm
- Mounting Hole Center to Center Single Hole
- Length (In.) 45-1/2"
- Material Hose: Stainless Steel
Product Information
- Brand Chicago Faucet
- MFR # 2305-613AABCP
- Zoro # G1129068
- UPC # 611943549053
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Dimensions
Length (In.) | 45-1/2" |
Details
Sub-Category | Pre-Rinse |
Item | Deck Mounted Pre-Rinse Fitting |
Flow Rate | 1 gpm |
Mounting Hole Center to Center | Single Hole |
Material | Hose: Stainless Steel |
Finish | Polished Chrome |
Description
Deck Mounted Pre-Rinse Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/4" FNPT Bronze Dual Check Valve (4ALF3A44A)
- BOBRICK Bobrick® 1-1/2" Dia. Straight Satin Grab Bar 18"W - B-6806x18 - B-6806x18 (B-6806x18)
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 1 in x 3/4 in Pipe Size (407131)
- ZURN 1-1/2" Pipe Dia., Cast Brass, -, Tee With Tailpiece (ZR7440B-SC)
- CHICAGO FAUCET Pre-Rinse Fitting (920-LABCP)
- CHICAGO FAUCET Pre-Rinse Part Pre-Pack (919-430KJKABCP)
- CHICAGO FAUCET Valve, Spray , Lo Flow, Pre-Rnse (90-LABCP)
- CHICAGO FAUCET Pre-Rinse Part Kit (90-001KJKNF)
- CHICAGO FAUCET Valve, Spray , Lo Flow, Pre-Rnse (80-LCP)
- CHICAGO FAUCET Pre-Rinse Nozzle (919-152JKABNF)
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly W/ 8" Add-A-Faucet (BKF-SMPR-WB-AF8-G)
- Chicago Faucet Pre-rinse Faucets and Accessories