Shop All Handles, Levers & Controls
Chicago Faucet
Cross Handle 1 Hole Chrome plated
Mfr # 933-CP
Zoro # G1141001
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Cross Handle
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Wall
- Finish Chrome plated
Product Information
- Brand Chicago Faucet
- MFR # 933-CP
- Zoro # G1141001
- UPC # 611943178826
- Country of Origin United States
- Category Handles, Levers & Controls
Details
Faucet Operation | Cross Handle |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Wall |
Finish | Chrome plated |
Handle Type | Cross |
Flow Rate | 4.0 gpm |
Flow Outlet Type | Full Flow |
Item | Bathroom Faucet |
Description
Item Single Inlet Cold Water Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Push Fit Coupling 1/2X3/8Cts (3515R-1008/P-602)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 In (0500173067)
- VIEGA Reducer (25965)
- ZURN W550.OG.40mm Cell Pk 10 (FD2378-NH2-H)
- CHICAGO FAUCET Handle, Chrome Finish, 4 in Size (WWG317-JKCP)
- CHICAGO FAUCET Pedal Spring, Left Hand (834-010JKNF)
- CHICAGO FAUCET Canopy Handle Kit, Includes Two Handles (950-PRJKCP)
- CHICAGO FAUCET MVP Push Button Handle (665-PSHJKCP)
- CHICAGO FAUCET Lever Handles, 2 3/8 In Length, PK2 (390-PRJKCP)
- CHICAGO FAUCET Wrist Blade Handle, 6 In, PK2 (319-PRJKCP)
- TOTO Trip Lever Assembly, Brass, 10-1/2" Size (THU061#CP)
- Chicago Faucet Handles, Levers & Controls