Shop All Faucet Repair and Maintenance
Chicago Faucet
Combination Triple Service Fixture
Mfr # 1301-CP
Zoro # G1125507
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Chrome plated
- Standards ANSI Z21.15/CSA 9.1
- Includes Shank Assembly
- For Use With Most Laboratory Gases
Product Information
- Brand Chicago Faucet
- MFR # 1301-CP
- Zoro # G1125507
- UPC # 611943200602
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Valves |
Finish | Chrome plated |
Standards | ANSI Z21.15/CSA 9.1 |
Includes | Shank Assembly |
For Use With | Most Laboratory Gases |
Item | Combination Triple Service Fixture |
Description
Combination Triple Service Fixture
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tank Accessory Pack (1049357)
- PFISTER Pfister T/S W-O 19S 1 1/2IN BR Polished Chrome (19-210)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 5 ft., Clear (VBT150-05TC-G)
- LARSEN SUPPLY CO Price Teardrop Flange (03-1627)
- CHICAGO FAUCET Turret Fitting (981-909-957-3KAGV)
- CHICAGO FAUCET O-Ring 0.359 x 0.139, Elastomer (1-519JKABNF)
- CHICAGO FAUCET Electronics Module, HiArc (242.037.00.1)
- CHICAGO FAUCET Retainer (620-140JKABNF)
- CHICAGO FAUCET Electronics Module Kit-Hytronic Only, Plastic, 2" x 3/4" x 1" (240.694.00.1)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN2AE3JKABCP)
- FISHER MFG Strainer (11231)
- Chicago Faucet Faucet Repair and Maintenance