Shop All Faucet Repair and Maintenance
Chicago Faucet
Chrome Plated Escutcheon, 2-3/8" x 2-1/4"
Mfr # 250-180JKCP
Zoro # G2883876
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Escutcheons & Flanges
- Fits Brand Chicago Faucets
- Material Brass
- Finish Chrome
- Material of Construction Brass
Product Information
- Brand Chicago Faucet
- MFR # 250-180JKCP
- Zoro # G2883876
- UPC # 611943466350
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 2-1/4 |
Size | 2-3/8" x 2-1/4" |
Overall Width | 2 3/8 in |
Overall Length | 2 1/4 in |
Details
Sub-Category | Escutcheons & Flanges |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
For Use With | Lavatory Faucets |
Item | Bell/Widespread Escutcheon |
For Use With Mfr. Model Number | 200, 201, 786 |
Description
Bell/Widespread Escutcheon, Chrome Finish, Material of Construction Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 2" Dia x 36" L SS Flexible Metal Hose (G200CM360)
- KOHLER Purist Robe Hook (14443-SN)
- SUMNER Qwik Pins, 5/8 To 1 5/8 Flange Holes, PR (781235)
- ANDERSON METALS Cap Flare Brass 1/2 In (754040-08)
- CHICAGO FAUCET Laminar Outlet, 0.5 gpm, 13/16-27 Male (E70JKABCP)
- CHICAGO FAUCET Pedal Valve Single Service Bed Pan (910-G806CP)
- CHICAGO FAUCET Pipe Support (902-MHJKCP)
- CHICAGO FAUCET Chrome Plated Escutcheon, 1-1/4" x 2" (785-300JKCP)
- CHICAGO FAUCET Button (216-728HEJKNF)
- CHICAGO FAUCET Tube Spout Assembly (L12E1JKABCP)
- ZURN Spout Base, Brass, Fits Zurn Faucets (P6920-XL-1)
- Chicago Faucet Faucet Repair and Maintenance