Shop All Faucet Repair and Maintenance
Chicago Faucet
Cartridge Stem Washer, Stainless Steel
Mfr # 1-031JKABNF
Zoro # G2087802
original price:
$0.99
10% off
new price: $0.89
/ea
$0.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Chicago Faucets
- Finish Stainless Steel
- Material Stainless Steel
- Material of Construction Stainless Steel
Product Information
- Brand Chicago Faucet
- MFR # 1-031JKABNF
- Zoro # G2087802
- UPC # 611943458478
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Chicago Faucets |
Finish | Stainless Steel |
Material | Stainless Steel |
Material of Construction | Stainless Steel |
For Use With | Chicago Faucet X Or XT Style Cartridges |
For Use With Mfr. Model Number | 1276-ABNF |
Item | Cartridge Stem Washer |
Description
Cartridge Stem Washer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Right Hand Trip Lever For St743St706 Pol (THU279#PN)
- XLERATOR Xchanger Combo Kit, Silver, SS (40576)
- KOHLER Highline Concealed Trapway Comfort He (80020-0)
- BECK 1-1/2" x 2" Black Pipe Nipple Sch 40 (0330032806)
- CHICAGO FAUCET Straight Urinal Valve (339-665PSHCP)
- CHICAGO FAUCET 3/4 In. Hose Thread Male Outlet With (E2-2JKRCF)
- CHICAGO FAUCET O Ring (50-035JKABNF)
- CHICAGO FAUCET 8" Cover Plate, Center Hole, Brass Chrome Plated (240.628.21.1)
- CHICAGO FAUCET Pipe Support, Chrome Plated (902-MJKCP)
- CHICAGO FAUCET 1-3/4" MVP Metering Push Handle (665-RKPABCP)
- TOTO Sensor Replacement, For TEL3LS10#CP (TH559EDV405)
- Chicago Faucet Faucet Repair and Maintenance