Shop All Cartridges and Stems
Chicago Faucet
Cartridge, Compression, Left Hand, Brass
Mfr # 1-100-245JKABNF
Zoro # G4974566
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Chicago Faucets
- Material Brass
- Finish Bright Nickel
- Material of Construction Brass
Product Information
- Brand Chicago Faucet
- MFR # 1-100-245JKABNF
- Zoro # G4974566
- UPC # 611943644277
- Country of Origin United States
- Category Cartridges and Stems
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Bright Nickel |
Material of Construction | Brass |
For Use With | Most Faucets |
Item | Cartridge, Compression, Left Hand |
Description
Cartridge, Compression, Left Hand, Fits Brand Chicago Faucets
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Adj Cleanout, Brass Cover, PVC, 4" (C59001)
- ZORO SELECT Drop-In Sink, 2 Hole, Stainless steel Finish (DI-1-10)
- SMITH-COOPER IPS Ball Valve, SP 400, NL 1" (4347000790)
- OATEY Toilet Flange, Floor, With Test Cap (43507)
- CHICAGO FAUCET Cartridge, Brass (335-XJKABNF)
- CHICAGO FAUCET LH Quaturn Cartridge (1-100XKJKABNF)
- CHICAGO FAUCET Cartridge, Brass (274-X245LJKABNF)
- CHICAGO FAUCET Cartridge Cap Nut, Brass (1-214JKCP)
- CHICAGO FAUCET Cartridge, Brass (377-X245RJKABNF)
- CHICAGO FAUCET Cartridge Cap Gasket, Elastomer (1-043JKABNF)
- MOEN Dual Handle Commercial Hot Cartridge, Chrome (52000)
- Chicago Faucet Cartridges and Stems