Shop All Cartridges and Stems
Chicago Faucet
Brass RH Ceramic Cartridge
Mfr # 377-XKRHJKABNF
Zoro # G3486542
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Chicago Faucets
- Material Brass
- Finish Brass
- Material of Construction Brass
Product Information
- Brand Chicago Faucet
- MFR # 377-XKRHJKABNF
- Zoro # G3486542
- UPC # 611943480578
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Size | 2-7/8 in x 1 in |
Length (In.) | 1 in |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Brass |
Material of Construction | Brass |
For Use With | Lavatory Faucets |
Item | RH Ceramic Cartridge |
Type | Manual Faucet |
Description
RH Ceramic Cartridge, Fits Brand Chicago Faucets, Finish Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELON Tubing (4411210)
- JONES STEPHENS S-Trap, CP Brass, 17 Gauge, 1-1/2" (P38097)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1 in Pipe Size (836-010)
- NVENT CADDY Split Ring Hanger, 1/2 In, 180 lb Max Load (4550050PL)
- CHICAGO FAUCET Cartridge, Brass (274-X245LJKABNF)
- CHICAGO FAUCET LH Ceramic Cartridge, Brass/SS, PK12 (1-100XTBL12JKABNF)
- CHICAGO FAUCET Quaturn Compression Operating Cartridge (1-100XTDAB)
- CHICAGO FAUCET Thermostatic Check-Cartridge (550-009JKABNF)
- CHICAGO FAUCET Cartridge, Brass (377-X245LJKABNF)
- CHICAGO FAUCET Cartridge, Brass (333-XPSHJKABNF)
- DELTA Other Cartridge - 6-Setting Diverter (RP51919)
- Chicago Faucet Cartridges and Stems