Shop All Faucet Accessories
Chicago Faucet
Battery, Fits Chicago Faucets, 5.5 VDC
Mfr # 243.867.00.1
Zoro # G9194336
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 116.618.AB.1, 116.646.AB.1, 116.599.AB.1
- Fits Brand Chicago Faucets
- Voltage 5.5 V DC
Product Information
- Brand Chicago Faucet
- MFR # 243.867.00.1
- Zoro # G9194336
- UPC # 611943138868
- Country of Origin Switzerland
- Category Faucet Accessories
Details
Item | Battery |
For Use With Mfr. Model Number | 116.618.AB.1, 116.646.AB.1, 116.599.AB.1 |
Fits Brand | Chicago Faucets |
Voltage | 5.5 V DC |
Description
Battery, Fits Brand Chicago Faucets, For Use with Series HyTronic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Shower Valve Trim, 6" L, 1/2" Connection (G0047920)
- ANVIL 1/2" Black Forged Steel 45 Degree Elbow Class 3000 (0362013005)
- PENTAIR/PENTEK Filter Bag, Felt, Polyester, 90 gpm, 50m, PK20 (255043-75)
- MILWAUKEE VALVE Globe Valve, Class 150, 2 In. (590T 2)
- CHICAGO FAUCET Marathon Rfk Kitchen (2300-200KJKABCP)
- CHICAGO FAUCET Spout Gasket (1-006JKNF)
- AMERICAN STANDARD Edgemere Undr Countr Rect-Wht (0545.000.020)
- MOEN Lever Handle Kit, Chrome, Single Handle (14732)
- KOHLER Assy, Adjustment Collar (75740)
- MOEN Plug Button Kit (40045)
- DELTA Pull-Down Bar, Prep Faucet (9978-RB-DST)
- Chicago Faucet Faucet Accessories