Shop All Supply Stop Valves
Chicago Faucet
Angle Stop Ball Valve With Supply
Mfr # STB-31-12-PR-AB
Zoro # G1143506
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 5/8"
- Body Style Angle
- Valve Design Angle
- Ball Valve Product Group Manual
Product Information
- Brand Chicago Faucet
- MFR # STB-31-12-PR-AB
- Zoro # G1143506
- UPC # 611943540418
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Pipe Size | 5/8" |
Details
Item | Angle Stop Ball Valve With Supply |
Body Style | Angle |
Valve Design | Angle |
Ball Valve Product Group | Manual |
Description
Angle Stop Ball Valve With Supply
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K COUPLE COMP GALV 1""X3"" (160-005)
- MOEN 36" L, Concealed, Stainless Steel, Concealed Screw 36" Grab Bar Satin Stain, Satin Stainless Steel (R8936)
- ZURN Y Pipe Adaptor for Z6950-XL-IM model (P6950-XL-Y)
- VIEGA Viega MegaPress XL tee, 3" x 3" x 3" (26565)
- CHICAGO FAUCET Multi-Turn Stop, Angle, 1/2 Inx3/8 In (1013-ABCP)
- CHICAGO FAUCET Water Supply Stop, Angle Body, 1/2 FNPT (1017-ABCP)
- CHICAGO FAUCET Water Supply Stop, Angle Body, 1/2 FNPT (1006-ABCP)
- APOLLO EXPANSION PEX 1/2 in. Chrome-Plated Brass PEX-A Expansion Barb x 3/8 in. Compression Quarter-Turn Angle Stop Valve (EPXVA1238C)
- BRASSCRAFT Angle Stop 1/4 Turn 1/2 in. Nominal Compression x 3/8 in. OD Compression Lead Free (KTCR19X C)
- JONES STEPHENS 1/2" CPVC x 3/8" OD Chrome Plated Quarter Turn Supply Stop, Straight (S10403)
- LEGEND VALVE 1/2 FIP T-584 NO LEAD (114-253NL)
- Chicago Faucet Valves