Shop All Supply Stop Valves
Chicago Faucet
Angle Stop Ball Valve With Supply
Mfr # STB-11-13-PR-AB
Zoro # G1143996
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Body Style Angle
- Valve Design Angle
- Ball Valve Product Group Manual
Product Information
- Brand Chicago Faucet
- MFR # STB-11-13-PR-AB
- Zoro # G1143996
- UPC # 611943540722
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Pipe Size | 3/8" |
Details
Item | Angle Stop Ball Valve With Supply |
Body Style | Angle |
Valve Design | Angle |
Ball Valve Product Group | Manual |
Description
Angle Stop Ball Valve With Supply
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 3/8" FNPT Carbon Steel Ball Valve Inline (VLE2.AK0P 3/8)
- WESTWARD Portable Chain Vise, 1/8 to 6 In, 35 In H (22XP94)
- SEE ALL INDUSTRIES 36 in "H x 30 in "W, Framed Mirror, Glass (FR3036G)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Hex Head Plug - 3/8" MNPT (ZUSA-PF-143)
- CHICAGO FAUCET Water Supply Stop, Angle Body, 1/2 FNPT (1006-ABCP)
- CHICAGO FAUCET Multi-Turn Stop, Angle, 1/2 Inx3/8 In (1013-ABCP)
- CHICAGO FAUCET Water Supply Stop, Angle Body, 1/2 FNPT (1017-ABCP)
- LEGEND VALVE 3/4" S-621 PVC STOP VALVE (202-534)
- SHARKBITE 23036-0000LF Stop Valve, 1/2 x 3/8 in Connection, Compression, 200 psi Pressure, Brass Body (UR23036)
- ZORO SELECT 1/4-Turn Stop, Straight, 5/8 Inx3/8 In (26-1014LF)
- BRASSCRAFT ANGLE VALVE 1/2X3/8"" (R19X CD)
- Chicago Faucet Valves