Shop All Faucet Repair and Maintenance
Chicago Faucet
8"L Cover Plate, E40 Only, Brass
Mfr # 242.164.21.1
Zoro # G3128352
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Trim Plates, Caps and Indexes
- Fits Brand Chicago Faucets
- Material Brass
- Finish Chrome
- Material of Construction Brass
Product Information
- Brand Chicago Faucet
- MFR # 242.164.21.1
- Zoro # G3128352
- UPC # 611943480219
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Size | 8"L |
Length (In.) | 2-3/4 |
Overall Length | 10 in |
Overall Width | 2 3/4 in |
Details
Sub-Category | Trim Plates, Caps and Indexes |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
For Use With | E-Tronic(R) E40 Faucets |
Item | Trim and Cover Plate |
For Use With Mfr. Model Number | 116.606.AB.1, 116.706.AB.1 |
Description
Trim and Cover Plate, Chrome Finish, Material of Construction Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKINNER Valve 120V-Ac 1/4In Npt Solenoid Valve (X53LB2075)
- SMITH-COOPER Thrd Bushing, 3M, 316/L, 2X3/8" (4307001358)
- MERIT BRASS 1 In. Lead Free Brass 90 Degree Elbow - FNPT - 125 PSI - Import (XNL101-16)
- LEGEND VALVE 3" S-641 BACKWATER W/SLEEVE (202-263)
- CHICAGO FAUCET Rose Spray Outlet 2.0 Gpm (E4JKABRCF)
- CHICAGO FAUCET 5/8 In. Od Deep Bell Escutcheon (1003-313JKCP)
- CHICAGO FAUCET Laboratory Nozzle W/Flow Control (E7FCJKCP)
- CHICAGO FAUCET Chrome Plated Escutcheon, 1-1/4" x 2" (785-300JKCP)
- CHICAGO FAUCET O Ring (620-037JKNF)
- CHICAGO FAUCET Pipe Support, Chrome Plated (902-MJKCP)
- SANI-LAV Hose Adapter, 3/4" FNPT x 3/4" MGHT (N31)
- Chicago Faucet Faucet Repair and Maintenance