Shop All Faucet Repair and Maintenance
Chicago Faucet
8 In. Cover Plate Assembly With Mounting
Mfr # 3500-002KJKCP
Zoro # G0666998
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Parts
- Finish Chrome plated
- Includes Mounting hardware
- For Use With 3500 Series Faucets
Product Information
- Brand Chicago Faucet
- MFR # 3500-002KJKCP
- Zoro # G0666998
- UPC # 611943512231
- Country of Origin China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Repair Parts |
Finish | Chrome plated |
Includes | Mounting hardware |
For Use With | 3500 Series Faucets |
Item | 8In Cover Plate Assembly With Mounting |
Description
8In Cover Plate Assembly With Mounting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS C6097B3119 Pressure Switch (C6097B3119)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (7864SRS)
- PFISTER Lav 49 Da W/S 3H 2Hdl 1.2Gpm Pvd Bn (LG49-DAPK)
- APACHE Ultra T-Bolt Clamp, 2.31" to 2.62" (43082012)
- CHICAGO FAUCET 5 1/4 In. Rigid/Swing Gooseneck Spout (GN2AE35JKABCP)
- CHICAGO FAUCET Pedal Stop (834-012JKNF)
- CHICAGO FAUCET Escutcheon Nut, Chrome Plated (422-113JKCP)
- CHICAGO FAUCET Adapter (910-001JKRCF)
- CHICAGO FAUCET External Mixer Repair Kit (242.844.AB.1)
- CHICAGO FAUCET Electronic Part (242.338.21.1)
- KISSLER Handle, Brass, 4" Size, PR (97-4123)
- Chicago Faucet Faucet Repair and Maintenance