Shop All Hard Case Storage
Chicago Case Co
Chicago Case Co 95-8581 RMMSLCART Military Ready Slimline Black Tool Case
Mfr # 95-8581
Zoro # G803963035
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Product Information
- Brand Chicago Case Co
- MFR # 95-8581
- Zoro # G803963035
- UPC # 610098989509
- Country of Origin United States
- Category Hard Case Storage
Details
Color | Black |
Description
Military Ready Slimline Wheeled Black Tool Case with red trim and red wheels, 10" Deep; High Density Polyethylene Plastic; Chemical Resistent temperature range -40 to +185F; telescoping handle locks in place and extends to 40"; powder-coated red tongue-and-groove frame with full piano hinge; 8 protective external bumpers; 2 3" inline edge caster red wheels (Replacement PN 09-8802) document pocket in lid, molded feet, low-profile spring-loaded handle; 2 military-grade twist latches and padlock loops for included TSA padlock (PN 61-6147); Features unique V-hinged double top pallet and bottom pallet to hold 48 tools (Replacement Pallet Set PN 97-8768D); base contains 1.5" thick plank foam that can be cut to hold spare parts and extra tools; Lid is 4.00", Base is 6.00;" Case is only 12.50" wide; Made in USA.Length: 21.5 Width: 12.5 Height: 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Drill, General, Pistol, 3/8 In. (7802AKC)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (4518SV-200)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14222)
- ARTU Drill Bit Set, Multi-Purpose, 13 pcs. (01535C)
- NANUK CASES Case with Foam Insert for (21242), 923S-081OR-0A0-21242 (923S-081OR-0A0-21242)
- PELICAN Lid Organizer for 1510 (1519)
- NANUK CASES Case with Foam Take Down, Black, 985S-081BK-0A0-18332 (985S-081BK-0A0-18332)
- PLATT Black Blow-Molded Case, 9"L x 5-1/2"W x 1-1/2"D (209)
- SKB Tan Protective Case, 44.96"L x 16.98"W x 6.34"D (3I-4214-5T-L)
- THE NOCO CO NOCO Boost HD EVA Protection Case, Lightweight, Durable, Weather Resistant - GBC014 (GBC014)
- FLIR Protective Case, C/W Moisture Meters (MR10-2)
- Chicago Case Co Hard Case Storage