Shop All Cases and Totes
Chicago Case Co
Chicago Case Co 95-8551 MSC1811F ATA Style Shipping Case
Mfr # 95-8551
Zoro # G303898165
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Chicago Case Co
- MFR # 95-8551
- Zoro # G303898165
- UPC # 610098989585
- Country of Origin United States
- Category Cases and Totes
Description
Military Ready Black Foam-filled Shipping Case; High Density Polyethylene Plastic; Chemical Resistent temperature range -40 to +185F; 8 external bumpers protect content; ATA-rated military style hardware; 2 spring-loaded handles for low profile; black powder coated aluminum frame with tongue-and-groove, including rubber gasket; full piano hinge; 2 padlock looks to accept optional TSA lock, PN 61-6147; 3" edge caster wheels (replacement PN 03-8801); 6" base includes 1" cubed foam; 5" lid with convoluted foam; Made in America.Length: 18 Width: 5 Height: 11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED EMT Shears, 7.25", Flouride, Yellow (CYZR-0073)
- ROYAL TONER Toner For TN890, 20K Pages (TN890)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (017900)
- NATURE SAVER Nature Saver Top Tab Fstnr Folder5, PK25 (NATSP17234)
- PREFERRED NATION Preferred Nation 6048.Blk Soft Briefcase (6048.Blk)
- PELICAN Memory Card Case, Water Resistant, Blk (009150-0100-110)
- STORSYSTEM Antimicrobial Slim Line Dbl Depth 6" Tote Tray/Divider & Gry Lid Kit (CE1952LG-AK0004-1)
- PREFERRED NATION Preferred Nation P4522.BLACK Rolling Briefcase; Black (P4522.BLACK)
- MCKLEINUSA Mcklein USA 80466 4.5 in. Coughlin Leather Expandable Attach Briefcase; Burgundy - V Series (80466)
- SAMSONITE Ladies Slim Brief, 2-1/2"Wx15-1/2"Lx10-4/5"H, Black (SML1281941041)
- KENSINGTON Claptop Sleeve 17", Black (62567)
- Chicago Case Co Cases and Totes