Shop All High Pressure Radial Blade Blowers
Chicago Blower
High Pressure Blower, Radial Blade, 1/2 HP
Mfr # 800-1/2HP
Zoro # G8989267
product price: $1,155.99
/ea
Free Shipping & Returns
$1,155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Radial Blade
- Wheel Dia. (In.) 8 in
- Voltage 230/460
- Motor HP 0.5 hp
- Rotation CW
Product Information
- Brand Chicago Blower
- MFR # 800-1/2HP
- Zoro # G8989267
- Country of Origin United States
- Category High Pressure Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 8 in |
Dimension S (In.) | 4 7/8 in |
Dimension E (In.) | 3 3/16 in |
Dimension R (In.) | 6 1/2 in |
Dimension T (In.) | 1 1/8 in |
Wheel Width (In.) | 2 3/4 in |
Dimension P (In.) | 5 5/8 in |
Inlet Dia. (In.) | 4 in |
Dimension H (In.) | 14 1/4 in |
Dimension F (In.) | 2 15/16 in |
Dimension C (In.) | 4 in |
Shaft Dia. (In.) | 5/8 in |
Discharge Width (In.) | 4 in |
Dimension B (In.) | 1 in |
Housing Width (In.) | 4 in |
Dimension N (In.) | 1 1/8 in |
Dimension G (In.) | 12 3/16 in |
Housing Height (In.) | 13 7/16 in |
Dimension D (In.) | 9 3/8 in |
Discharge Height (In.) | 4 in |
Housing Length (In.) | 10 1/4 in |
Dimension M (In.) | 4 3/8 in |
Wheel Diameter | 8 in |
Housing Width | 4 in |
Outlet Height | 4 in |
Inlet Diameter | 4 in |
Shaft Diameter | 5/8 in |
Wheel Width | 2 3/4 in |
Housing Depth | 10 1/4 in |
Housing Height | 13 7/16 in |
Outlet Width | 4 in |
Description
High Pressure Blower, Wheel Type Radial, Wheel Diameter 8 in, Airflow @ 1.000 in SP 281 cfm, Airflow @ 2.000 in SP 252 cfm, Airflow @ 3.000 in SP 184 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 14 (6B597)
- AIR HANDLER 50 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGL8)
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24, 3.5 in wc, Fast Opening, 0.2 A (700-402)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 24V, 2.5 to 5.0 in wc, Fast Opening (36C03-400)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 3 HP (1200-3HP)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 20 HP (1829-20HP)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 15 HP (1829-15HP)
- CHICAGO BLOWER High Pressure Blower, 3 Phase, 3 HP (122-3HP)
- CHICAGO BLOWER High Pressure Blower, 3 Phase, 10 HP (165-10HP)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 2 HP (1000-2HP)
- DAYTON Blower, 10 In (4C129)
- Chicago Blower High Pressure Radial Blade Blowers