Shop All High Pressure Radial Blade Blowers
Chicago Blower
High Pressure Blower, 3 Phase, 3 HP
Mfr # 122-3HP
Zoro # G3344017
product price: $2,530.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,530.99
Free 30-Day Returns
Key Features
- Type Backward Incline
- Wheel Dia. (In.) 12 1/4 in
- Voltage 230/460
- Motor HP 3 hp
- Discharge Width (In.) 13 3/4 in
Product Information
- Brand Chicago Blower
- MFR # 122-3HP
- Zoro # G3344017
- Country of Origin United States
- Category High Pressure Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 12 1/4 in |
Discharge Width (In.) | 13 3/4 in |
Shaft Dia. (In.) | 1 1/8 in |
Dimension E (In.) | 8 9/16 in |
Inlet Dia. (In.) | 12 7/8 in |
Discharge Height (In.) | 8 9/16 in |
Dimension C (In.) | 28 5/16 in |
Dimension A (In.) | 24 3/8 in |
Housing Length (In.) | 24 3/4 in |
Dimension D (In.) | 12 7/8 in |
Wheel Width (In.) | 4 3/4 in |
Housing Width (In.) | 22 13/16 in |
Housing Height (In.) | 28 5/16 in |
Dimension B (In.) | 22 13/16 in |
Outlet Width | 13 3/4 in |
Housing Width | 22 3/4 in |
Wheel Diameter | 12 1/4 in |
Shaft Diameter | 1 1/8 in |
Housing Depth | 24 3/4 in |
Wheel Width | 4 3/4 in |
Outlet Height | 8 9/16 in |
Housing Height | 28 1/4 in |
Inlet Diameter | 12 7/8 in |
Description
High Pressure Blower, Wheel Type Backward-Inclined, Wheel Diameter 12 1/4 in, Airflow @ 1.000 in SP 2,527 cfm, Airflow @ 2.000 in SP 2,388 cfm, Airflow @ 3.000 in SP 2,248 cfm, Airflow @ 4.000 in SP 2,100 cfm, Airflow @ 5.000 in SP 1,866 cfm, Airflow @ 6.000 in SP 1,625 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Support, Louver (LS)
- NU-CALGON Evaporator Cleaner, Aerosol, 18 fl oz (4166-75)
- MASTERCOOL Purge Pump Kit, Metal and Plastic (MCP44-PPK)
- SIEMENS Line Voltage Thermostat, wall, 24VAC (RDG400)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 3 HP (1200-3HP)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 5 HP (1400-5HP)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 20 HP (1829-20HP)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 2 HP (1000-2HP)
- CHICAGO BLOWER High Pressure Blower, 3 Phase, 10 HP (165-10HP)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 15 HP (1829-15HP)
- DAYTON Blower, 13 1/2 In (7D770)
- Chicago Blower High Pressure Radial Blade Blowers