Chic Home

Chic Home SB1554-BIB-US Evie 7 Piece Plush Microsuede Sherpa Blanket; King - Brown with Sheet Set & Pillow Shams


product price: $122.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Think of your favorite sherpa lined soft cozy boots and bring that feeling to your bed. This is what this Blanket feels like. Extremely soft and cozy plush fabrication that is sherpa lined and the top of bed is plush micro suede. Updated fashion colors will match any decor. Two Pillow shams with the same detail will keep you warm all over. The Sherpa detail comes through the top of the bed to give you the added design elements. 4-Piece white Sheet set included.

Features
  • Evie Plush Microsuede Sherpa Blanket
  • The digital images we display have the most accurate color possible
  • 7 Piece
Soft plush microsuede fabric, sherpa lined, elegant designSet Includes:
  • 1 Blanket, 2 Pillow shams, 1 Flat Sheet, 1 Fitted Sheet, 2 Pillow Cases
King Dimension:
  • Blanket 104" x 90"
  • Shams 20" x 36"+2" flange
  • Flat Sheet 108" x 102"+4" hem
  • Fitted Sheet 78" x 80"+12" deep pocket
  • Pillow Cases 20" x 40"
Care Instructions:
    Machine washable
Specifications
  • Color: Brown
  • Size: King
  • Style: Classic
  • Fabric Detail: Soft Plush Microsuede
  • Pattern: Textured
  • Materials: Microsuede
  • Hypoallergenic: No
  • Weight: 15 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.