Shop All Ottomans
Chic Home
Chic Home FON2852 Eliott Modern Contemporary Velvet Square Storage Ottoman; Navy
Mfr # FON2852-US
Zoro # G703895986
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Think of the Eliott storage ottoman as three pieces of furniture in one: a beautifully designed storage ottoman; sleek extra seating for any room and, with a large tray added to the top, a coffee table. With such a streamlined, contemporary piece of design, it is hard to believe so much can be accomplished. Upholstered in luxe velvet and finished with sleek metal legs, Eliott epitomizes form meeting function.
Care Instruction:- Spot clean only
- Color: Navy
- Material: Velvet
- Style: Modern Contemporary
- Dimension: 30" x 30" x 20"
- Weight: 44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SEASONS All Seasons Down Alternative Comforter, Navy, King (GP130109)
- REGENCY Regency 84 x 24 in Rectangle Laminate Double Sided Table Top- Ash Grey or White (TTRC8424AGWH)
- QT DOG QT Dog 3073 3 Qt Adjustable Barstool Diner (3073)
- INVAL Breakroom Cabinet With 4-Doors and 3-Drawers 23.62 in W x 11.89 in D x 70.87 in H in Espresso and Amber Grey (AL-3913)
- DUOBED Storage Ottoman, 30", Blue Performance Fabric (IMFO30-DM)
- BAXTON STUDIO Thurman Contemporary Glam and Luxe Sky Blue Velvet Upholstered and Gold Finished Metal Ottoman (198-12230-ZORO)
- BAXTON STUDIO Roxy Walnut Finishing and Light Beige Upholstered Ottoman (133-7143)
- BAXTON STUDIO Kelly Charcoal Linen Upholstered and Greywashed Wood Cocktail Ottoman (164-10651)
- BAXTON STUDIO Dark Brown Full Leather Storage Bench Ottoman With Stitching (A-1956)
- DUOBED 24" x 36" Storage Ottoman, Flint Grey (MSOS-GR)
- FABULAXE Velvet Storage Ottoman Stool Box with Abstract Golden Legs - Decorative Sitting Bench, Red Small (QI003939.RD)
- Chic Home Ottomans