Shop All AC Refrigeration Parts
Chevron Plexco
Tubing, 5/32", Black, 500 ft.
Mfr # 1063635
Zoro # G7761866
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Chevron Plexco
Product Information
- Brand Chevron Plexco
- MFR # 1063635
- Zoro # G7761866
- Country of Origin United States
- Category AC Refrigeration Parts
Details
Item | Tubing, 5/32", Black, 500 ft. |
Fits Brand | Chevron Plexco |
Description
Tubing, 5/32 In., Black, 500 ft., Fits Brand Chevron Plexco
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Backflow Check Valve, 2", 7672000 Btu (0384292)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x22", MERV 11 (6B665)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 36 in Blade Dia, 1 HP (7CC39)
- EMPIRE VENTILATION Flat Roof Mounting Base, 18 In Galvanized (FB18G)
- CHEVRON PLEXCO Tubing, 1/4", Red Stripe, 250 ft. (1063767)
- CHEVRON PLEXCO Tubing, 3/8", Black, 250 ft. (1063778)
- CHEVRON PLEXCO Tubing, 3/8", Red Stripe, 250 ft. (1063792)
- CHEVRON PLEXCO Tubing, 1/4", White Stripe, 250 ft. (1063770)
- CHEVRON PLEXCO Tubing, 1/4", Green Stripe, 250 ft. (1063769)
- CHEVRON PLEXCO Tubing, 1/4", Blue Stripe, 250 ft. (1063768)
- HAVACO QUICK CONNECT Havaco Quick Connect HT-G6B-R1D White Round Ceiling Diffuser and 6 in. Boot with Rotary Damper (HT-G6B-R1D)
- Chevron Plexco AC Refrigeration Parts