Shop All Pipe Test Plugs
Cherne
Test-Kap, 6 "
Mfr # 270784
Zoro # G2782040
product price: $9.79
/ea
Sold in multiples of 5 for $48.95
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC, Stainless Steel
- Nominal Size 6"
- Type Test Cap
Product Information
- Brand Cherne
- MFR # 270784
- Zoro # G2782040
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 6" |
Details
Material | PVC, Stainless Steel |
Type | Test Cap |
Item | Test-Kap,6 " |
Description
Test-Kap,6 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME T and P Relief Valve, MNPT x FNPT (16934-0150)
- ZORO SELECT 4" MNPT Close TBE Stainless Steel Pipe Nipple Sch 40 (T6BNL01)
- ZORO SELECT 3/4" NPT Brass Swing Check Valve (10F323)
- CENTRAL BRASS Wrist Handle (6") With Blue Index Ring And Screw-Cold, Polished Chrome (G-4149-C)
- CHERNE Mech Cleanout Plug, Long Handle, 13.9"H (271048)
- CHERNE Pipe Plug w/Bypass, Mechanical, 6 In (272949)
- CHERNE Gripper 15"T Handle w/o Bypass (272930)
- CHERNE Plug, 8-12" Big Mouth, w/4"Byp (374088)
- CHERNE Hose Extension, Air, 240" Length, 3/16" ID (274208)
- CHERNE Test-Kap, 4 " (270768)
- NITE CAPS Pipe Plug, 20" Nominal Sz, 19.25" min dia (Night Cap 20 Inch)
- Cherne Plumbing Accessories