Shop All Pipe Test Plugs
Cherne
Test-Ball Plug 20" Urethane
Mfr # 277128
Zoro # G2782138
product price: $1,714.99
/ea
Free Shipping & Returns
$1,714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Elastic Urethane
- Max. Diameter 20.7"
- Nominal Size 20"
- Min. Dia. 19.6"
- Max. Back Pressure 13 psi, 30 ft. of Head
Product Information
- Brand Cherne
- MFR # 277128
- Zoro # G2782138
- UPC # 675115277120
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 20.7" |
Nominal Size | 20" |
Min. Dia. | 19.6" |
For Maximum Pipe Inside Diameter | 20.7 in |
Deflated Length | 43 in |
For Minimum Pipe Inside Diameter | 19.6 in |
Pipe Size | 20 in |
For Pipe Size | 20 in |
For Inside Diameter | 19.6 in - 20.7 in |
Air Connection Size | 1/4 in |
For Maximum Pipe Size | 20 in |
Deflated Diameter | 12 in |
Description
Test-Ball Plug, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type Snifter Valve, Body Surface Style Smooth, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 12 in, Deflated Length 43 in, For Maximum Pipe Inside Diameter 20.7 in, For Maximum Pipe Size 20 in, For Minimum Pipe Inside Diameter 19.6 in, Head Tether Connection Tether Channel, Inflated Length Not Applicable
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXI HINGE 8" Cast Iron Wafer Check Valve (H8-518-4320)
- BRADLEY Solenoid Service Valve Closed Body (S07-068S)
- SOUTHLAND 3/4 In. Ground Joint Malleable Black Iron Union (521-704BG)
- TOTO Toilet Tank, 1.28 gpf, E-Max, Cotton (ST243ER#01)
- CHERNE Smoke Fluid, 8.25"L, 12.75"H (065808)
- CHERNE Test Ball Plug, Pneumatic, 1-1/4 to 1-1/2 (270016)
- CHERNE Muni Ball Plug, 4-39/64" Nominal Size (265048)
- CHERNE Test Ball Plug, Pneumatic, Size 3 In (270032)
- CHERNE Pipe Plug, Mechanical, Size 3 In (270237)
- CHERNE Pipe Plug, Mechanical, 3-1/2 In (270138)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 1-1/2In (51015)
- Cherne Plumbing Accessories