Cherne

Test-Ball Plug, 18" Urethane


product price: $1,454.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Elastic Urethane
  • Max. Diameter 18.8"
  • Nominal Size 18"
  • Min. Dia. 17.8"
  • Max. Back Pressure 15 psi, 35 ft. of Head
See all product information

Product Information

Dimensions

Max. Diameter 18.8"
Nominal Size 18"
Min. Dia. 17.8"
For Maximum Pipe Size 18 in
For Maximum Pipe Inside Diameter 18.8 in
For Minimum Pipe Inside Diameter 17.8 in
Air Connection Size 1/4 in
Deflated Length 43 in
Deflated Diameter 12 in

Details

Material Elastic Urethane
Max. Back Pressure 15 psi, 35 ft. of Head
Required Inflation Pressure 24 psi
Item Test-Ball Plug
Body Surface Style Smooth
Maximum Back Pressure (Water) 35 ft of head
Contains Pressure Release Valve No
Head Tether Connection Tether Channel
Air Connection Gender Male
Test Plug Weight 9 lb
Includes Protective Sleeve No
Maximum Back Pressure (Air) 15 psi
Plug Seal Material Elastic Urethane
Air Connection Type Snifter Valve
Number of Inflation Chambers 1

Description

Test-Ball Plug, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type Snifter Valve, Body Surface Style Smooth, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 12 in, Deflated Length 43 in, For Maximum Pipe Inside Diameter 18.8 in, For Maximum Pipe Size 18 in, For Minimum Pipe Inside Diameter 17.8 in, Head Tether Connection Tether Channel, Inflated Length Not Applicable

Restrictions

  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.