Shop All Pipe Test Plugs
Cherne
Poly-lift Line, 40 ft. Ind Qd And Gauge
Mfr # 383408
Zoro # G3916427
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Nominal Size 40 ft.
- Product Type Lift Line
- Overall Width 11.75 in
- Compatible Mfr Part Number 041386, 041394, 041408, 210128, 210188, 219188, 262064, 262080, 262110, 262129, 262137, 265068, 275048, 275058, 275088, 310128, 310168, 310248, 312168, 312248, 319128
Product Information
- Brand Cherne
- MFR # 383408
- Zoro # G3916427
- UPC # 675115383401
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Nominal Size | 40 ft. |
Overall Width | 11.75 in |
Overall Length | 40 ft |
Overall Height | 12.25 in |
Details
Material | Rubber |
Item | Poly-Lift Line |
Product Type | Lift Line |
Compatible Mfr Part Number | 041386, 041394, 041408, 210128, 210188, 219188, 262064, 262080, 262110, 262129, 262137, 265068, 275048, 275058, 275088, 310128, 310168, 310248, 312168, 312248, 319128 |
Description
Poly-Lift Line, Compatible Grainger Part Number 2HCD5, 2HCD6, 39AT86, 3NVZ4, 3NVZ5, 3NVZ6, 54XJ92, 54XJ93, 54XJ94, 54XJ97, 54XJ99, 55TN79, 55TN88, 58NK40, 5NRT8, 5NRT9, Compatible Mfr Part Number 041386, 041394, 041408, 210128, 210188, 219188, 262064, 262080, 262110, 262129, 262137, 265068, 275048, 275058, 275088, 310128, 310168, 310248, 312168, 312248, 319128, Material Rubber, Overall Height 12.25 in, Overall Length 40 ft, Overall Width 11.75 in, Product Type Lift Line
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tailpiece, White Drain, Slip Connection (35351)
- SLOAN 1.6 gpf, Toilet Manual Flush Valve, Rough Brass, 1 in IPS (Royal 603-1.6 ESM)
- APOLLO VALVES Globe Valve, 3/4 In., FNPT, 316 SS (60A70401)
- PARKER 3/4" A-LOK x MNPT Brass Connector (12MSC12N-B)
- CHERNE Pipe Plug, Mechanical, 0.75 In (269867)
- CHERNE High-Pressure Pneumatic Plug 8" to 12 (511128)
- CHERNE Pipe Plug, Mechanical, Size 4 In (270245)
- CHERNE Pipe Plug, Mechanical, 1 In (269875)
- CHERNE Test Ball Plug, Pneumatic, 8 In (262080)
- CHERNE Pipe Plug w/Bypass, Mechanical, 8 In (272957)
- SHAW PLUGS Mech Exp Plug, Wing-Nut, 1-1/2In (72003)
- Cherne Pipe Test Plugs