Shop All Pipe Test Plugs
Cherne
Plug, Pole Connection, 25"Deflate L
Mfr # 219188
Zoro # G8832510
product price: $1,185.99
/ea
Free Shipping & Returns
$1,185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Rubber
- Max. Diameter 18 in
- Nominal Size 12 in to 18 in
- For Use In Sealing At The End of The Pipe
- Min. Dia. 11.95 in
Product Information
- Brand Cherne
- MFR # 219188
- Zoro # G8832510
- UPC # 675115219182
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 18 in |
Nominal Size | 12 in to 18 in |
Min. Dia. | 11.95 in |
Air Connection Size | 1/4 in |
For Minimum Pipe Size | 12 in |
For Minimum Pipe Inside Diameter | 10.75 in |
Deflated Diameter | 10.75 in |
For Maximum Pipe Inside Diameter | 18.25 in |
For Maximum Pipe Size | 18 in |
Deflated Length | 25 in |
Description
Plug, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type Tire Valve, Body Surface Style Smooth, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 10.75 in, Deflated Length 25 in, For Maximum Pipe Inside Diameter 18.25 in, For Maximum Pipe Size 18 in, For Minimum Pipe Inside Diameter 10.75 in, For Minimum Pipe Size 12 in, Head Tether Connection Pole Connection
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Raised Square Plug, Socket (BPR250)
- ZORO SELECT 1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (6P793)
- LEGEND VALVE 3/8" X 8" 304 SS NIPPLE (304-052)
- AMERICAN STANDARD Spray Assembly M964472-0750A (M964472-0750A)
- CHERNE Plug, Pneumatic, 7.76" Min. Dia. (310168)
- CHERNE Test-Kap, 2 " (270733)
- CHERNE Plug 12-15 In Big Mouth (269028)
- CHERNE Muni Ball Plug, 4-39/64" Nominal Size (265048)
- CHERNE Pipe Plug, Mechanical, 8 In, EOP (270270)
- CHERNE Mech Cleanout Plug, Long Handle, 12.5"H (271128)
- JONES STEPHENS Sewer Relief Valve, 4" (S25400)
- Cherne Plumbing Accessories