Shop All Pipe Test Plugs
Cherne
Plug, Pneumatic, 7.76" Min. Dia.
Mfr # 310168
Zoro # G4377084
product price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Rubber
- Max. Diameter 16 in
- Nominal Size 8 in to 16 in
- For Use In Sealing At The End Of the Pipe
- Min. Dia. 7.76 in
Product Information
- Brand Cherne
- MFR # 310168
- Zoro # G4377084
- UPC # 675115310162
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 16 in |
Nominal Size | 8 in to 16 in |
Min. Dia. | 7.76 in |
Deflated Diameter | 6.41 in |
Deflated Length | 28 in |
For Minimum Pipe Inside Diameter | 7.5 in |
For Maximum Pipe Size | 16 in |
For Maximum Pipe Inside Diameter | 16.25 in |
For Minimum Pipe Size | 8 in |
Air Connection Size | 1/8 in |
Description
Plug, Air Connection Gender Male, Air Connection Size 1/8 in, Air Connection Type Tire Valve, Body Surface Style Smooth, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 6.41 in, Deflated Length 28 in, For Maximum Pipe Inside Diameter 16.25 in, For Maximum Pipe Size 16 in, For Minimum Pipe Inside Diameter 7.5 in, For Minimum Pipe Size 8 in, Head Tether Connection Bracket Tag, Inflated Length Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Coupling, Aluminum, 3/8 (F)NPT (30E650)
- ZORO SELECT Tubing, 8mm OD, 100 Ft L, Green (PU08MAG)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (700-317COLDABCP)
- PARKER 1/8" MNPT 316 SS Hollow Hex Plug (2 PHH-SS)
- CHERNE Test Ball Plug, Pneumatic, 2-3 In (274518)
- CHERNE Pipe Plug, Mechanical, 10 In, Aluminum (272914)
- CHERNE Pipe Plug, Mechanical, Size 1.5 In (270210)
- CHERNE Test Ball Plug, Pneumatic, 12 In, Rubber (262129)
- CHERNE Test Ball Plug, Pneumatic, 6 In (262064)
- CHERNE Mech Cleanout Plug, Long Handle, 12.5"H (271128)
- CHERNE Bypass Plug, Mechanical, 4 In, Cast Iron (268048)
- Cherne Plumbing Accessories