Shop All Pipe Test Plugs
Cherne
Plug, Pneumatic, 5.50" Min. Dia.
Mfr # 310128
Zoro # G4084308
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Aluminum, Rubber
- Max. Diameter 12 in
- Nominal Size 6 in to 12 in
- For Use In Sealing At The End Of the Pipe
Product Information
- Brand Cherne
- MFR # 310128
- Zoro # G4084308
- UPC # 675115310124
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 12 in |
Nominal Size | 6 in to 12 in |
Min. Dia. | 5.5 in |
Deflated Diameter | 5.41 in |
For Minimum Pipe Inside Diameter | 5.5 in |
Deflated Length | 25 in |
Air Connection Size | 1/4 in |
For Maximum Pipe Inside Diameter | 12.25 in |
For Maximum Pipe Size | 12 in |
For Minimum Pipe Size | 6 in |
Description
Plug, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type Tire Valve, Body Surface Style Smooth, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 5.41 in, Deflated Length 25 in, For Maximum Pipe Inside Diameter 12.25 in, For Maximum Pipe Size 12 in, For Minimum Pipe Inside Diameter 5.5 in, For Minimum Pipe Size 6 in, Head Tether Connection Bracket Tag, Inflated Length Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe PVC00444X0600H Cleanout Pipe Tee with Plug, 1-1/2 in, Hub x x FPT, PVC (PVC00444X0600)
- MUELLER STEAM SPECIALTY 2-1/2", Flanged, Stainless steel, Basket Strainer, 200 psi @ 150 Degrees F (21/2 125F SS)
- DELTA Delta Lewiston Temperature Knob & Cover - T17 Series Venetian Bronze (RP49637RB)
- KOHLER Riff Tub Spout With Diverter Polished Chrome (27406-CP)
- CHERNE Mechanical Expansion Plug, 2" Nominal (268028)
- CHERNE Pipe Plug, Mechanical, 5 In, Natural Rubber (269956)
- CHERNE Mechanical Expansion Plug, 3" Nominal (268038)
- CHERNE Locking Plug, Mechanical, 1-1.25 In (271648)
- CHERNE Pipe Plug, Wing Nut Head, End of Pipe Seal, For 6 in Pipe, Natural Rubber Seal, Econ-O-Grip (271578)
- CHERNE Pipe Plug, Mechanical, 4 In (273348)
- MEC Test Adapter 3/4 in. FNPT with 0-30 psi Gauge (MEJ610/30)
- Cherne Pipe Test Plugs