Shop All Pipe Test Plugs
Cherne
Plug 8-10 In Big Mouth
Mfr # 269008
Zoro # G2105187
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Rubber
- Max. Diameter 10.25 in
- Nominal Size 8 to 10 in
- For Use In Gravity Bypassing or Bypass Pumping
- Min. Dia. 7.25 in
Product Information
- Brand Cherne
- MFR # 269008
- Zoro # G2105187
- UPC # 675115269002
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 10.25 in |
Nominal Size | 8 to 10 in |
Min. Dia. | 7.25 in |
Deflated Size | 14.88 in L x 6.94 in D |
For Minimum Pipe Inside Diameter | 7.25 in |
Deflated Diameter | 6.94 in |
Air Connection Size | 1/4 in |
For Maximum Pipe Size | 10 in |
Bypass Connection Size | 4 in |
For Minimum Pipe Size | 8 in |
Deflated Length | 14.88 in |
For Maximum Pipe Inside Diameter | 10.25 in |
Description
Plug, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type Tire Valve, Body Surface Style Textured, Bypass Connection Size 4 in, Bypass Connection Type NPT, Bypass Thread Gender Male, Deflated Diameter 6.94 in, Deflated Length 14.88 in, For Maximum Pipe Inside Diameter 10.25 in, For Maximum Pipe Size 10 in, For Minimum Pipe Inside Diameter 7.25 in, For Minimum Pipe Size 8 in, Head Tether Connection Eyebolt, Inflated Length Not Applicable, Maximum Back Pressure (Air) 11 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Bushing, 10 x 6 in, Schedule 40 (437626)
- GROHE Universal Escutcheon Oil Rubbed Bronze (11741ZB0)
- RIDGID Cordless Press Tool Kit, 13" L, 12 V (57413)
- HAYWARD FLOW CONTROL Back Pressure Valve, 3/8", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1037TPE1)
- CHERNE Pipe Plug, Mechanical, 3 In (270538)
- CHERNE Plug, 6" Nominal Size, 5.77" Min. Dia. (272892)
- CHERNE Test Ball Plug, Pneumatic, 12 In, Rubber (262129)
- CHERNE Test-Kap, 4 " (270768)
- CHERNE Test Pump, 4 Hose Inside Dia., 36" L (271047)
- CHERNE Plug, Pole Connection, 25"Deflate L (219188)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1-1/2In (62003)
- Cherne Pipe Test Plugs