Shop All Pipe Test Plugs
Cherne
Plug, 24", Big Mouth, Lg Bypass
Mfr # 369248
Zoro # G2783720
product price: $1,955.99
/ea
Free Shipping & Returns
$1,955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Max. Diameter 24.98"
- Nominal Size 24"
- Min. Dia. 22.63"
- Max. Back Pressure 11 psi, 25 ft. of Head
Product Information
- Brand Cherne
- MFR # 369248
- Zoro # G2783720
- UPC # 675115369245
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 24.98" |
Nominal Size | 24" |
Min. Dia. | 22.63" |
Details
Material | Aluminum |
Max. Back Pressure | 11 psi, 25 ft. of Head |
Required Inflation Pressure | 30 psi |
Item | Plug,24",Big Mouth,Lg Bypass |
Description
Plug,24 In.,Big Mouth,Lg Bypass
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Toilet Brush Holder (FG631100WHT)
- NIBCO 3/4" x 5/8" NOM FTG x C Copper Flush Bushing (618 3/4x5/8)
- LEGEND VALVE 1-1/4" X CLOSE BRASS NIPPLE (311-120)
- TOTO Replacement Flapper for Select TOTO, 3" (THU500S)
- CHERNE Extension Hose, Air, 36 In Length (274038)
- CHERNE Plug, 12-18" Big Mouth, W8"Byp (378128)
- CHERNE Ball Plug w/Bypass, 37"Deflate L (312248)
- CHERNE Test Ball Plug, Pneumatic, 1-1/4 to 1-1/2 (270016)
- CHERNE Extension Hose, PK24 (274018)
- CHERNE Pipe Plug, Mechanical, 0.5 In (269840)
- DIXON W-Series BR FNPT, 1/2", Plug 3/4" (W6F4-B)
- Cherne Plumbing Accessories