Shop All Pipe Test Plugs
Cherne
Pipe Plug Mechanical, Size 6 In
Mfr # 270261
Zoro # G1880313
product price: $33.40
/ea
$33.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic, Rubber
- Max. Diameter 6.08 in
- Nominal Size 6 in
- For Use In Sealing At The End Of the Pipe
- Min. Dia. 5.77 in
Product Information
- Brand Cherne
- MFR # 270261
- Zoro # G1880313
- UPC # 675115270268
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 6.08 in |
Nominal Size | 6 in |
Min. Dia. | 5.77 in |
Overall Height | 3.75 in |
For Pipe Size | 6 in |
For Maximum Pipe Inside Diameter | 6.08 in |
For Minimum Pipe Inside Diameter | 5.77 in |
Details
Material | ABS Plastic, Rubber |
For Use In | Sealing At The End Of the Pipe |
Max. Back Pressure | 40 ft of Head |
Type | Mechanical |
Item | Pipe Plug |
Plug Seal Material | Natural Rubber |
Handle Material | Zinc |
Head Type | Wing Nut |
Included Water Fill Port/Hose | Not Included |
Plug Seal Location | End of Pipe |
Application | Bypass |
Test Plug Weight | 2.5 lb |
Maximum Back Pressure (Air) | 17 psi |
Maximum Back Pressure (Water) | 40 ft of head |
Plate Material | ABS |
Series | T-Handle Gripper |
Description
Pipe Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 6.08 in, For Minimum Pipe Inside Diameter 5.77 in, For Pipe Size 6 in, Handle Material Zinc, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 17 psi, Maximum Back Pressure (Water) 40 ft of head, Overall Height 3.75 in, Padlock Shackle Diameter Not Applicable, Plate Material ABS, Plug Seal Location End of Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bend, Cast Iron, 3 x 3 x 2 in, Socket (220280)
- TEFEN Pipe Reducing Nipple, 1/4"x1/8" BSPT (12012304028)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1", PTFE (EAUTBH110STE)
- TRUESEAL Male Elbow, 1/4 in Tube Size, PVDF, Black (FB4ME4-HBLK)
- CHERNE Pipe Plug, Mechanical, Size 6 In (270253)
- CHERNE Plug, Pole Connection, 18.5"Deflate L (219128)
- CHERNE Pipe Plug, Mechanical, 5 In, Natural Rubber (269956)
- CHERNE 15 In Gripper T Handle W/Bypass (272981)
- CHERNE Pipe Plug, Mechanical, 1.5 In (273318)
- CHERNE Poly-lift Line, 20 ft. Ind Qd And Gauge (383208)
- CHERNE Plug, Pneumatic, 7.76" Min. Dia. (312168)
- Cherne Plumbing Accessories