Shop All Pipe Test Plugs
Cherne
Pipe Plug, Mechanical, Size 4 In
Mfr # 270296
Zoro # G1095683
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic, Rubber
- Max. Diameter 4.06 in
- Nominal Size 4 in
- For Use In Sealing The Inside Of The Pipe
- Min. Dia. 3.8 in
Product Information
- Brand Cherne
- MFR # 270296
- Zoro # G1095683
- UPC # 675115270299
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 4.06 in |
Nominal Size | 4 in |
Min. Dia. | 3.8 in |
For Maximum Pipe Inside Diameter | 4.06 in |
For Pipe Size | 4 in |
For Minimum Pipe Inside Diameter | 3.8 in |
Overall Height | 2.5 in |
Details
Material | ABS Plastic, Rubber |
For Use In | Sealing The Inside Of The Pipe |
Max. Back Pressure | 40 ft of Head |
Type | Mechanical |
Item | Pipe Plug |
Series | Inside-Of-Pipe Gripper |
Plug Seal Location | Inside Pipe |
Included Water Fill Port/Hose | Not Included |
Maximum Back Pressure (Air) | 17 psi |
Handle Material | Zinc |
Head Type | Wing Nut |
Application | Stack Testing |
Plug Seal Material | Natural Rubber |
Test Plug Weight | 0.5 lb |
Plate Material | ABS |
Maximum Back Pressure (Water) | 40 ft of head |
Description
Pipe Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 4.06 in, For Minimum Pipe Inside Diameter 3.8 in, For Pipe Size 4 in, Handle Material Zinc, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 17 psi, Maximum Back Pressure (Water) 40 ft of head, Overall Height 2.5 in, Padlock Shackle Diameter Not Applicable, Plate Material ABS, Plug Seal Location Inside Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Margaux Pull Cabinet Hardware (16263-BV)
- AQUATROL Adjustable Relief Valve, 3/4 In, 125 psi (69B1A1M2U1-125)
- ZORO SELECT NSF Clear PVC Tubing -3/4" ID x 1", 3A (ZUSA-HT-2261)
- ANVIL Riser Clamp, Pipe Sz 2 In, 10 1/4 In L (0500173562)
- CHERNE Pipe Plug, Mechanical, 3 In, Natural Rubber (271308)
- CHERNE Pipe Plug, Mechanical, Size 1.5 In (271519)
- CHERNE Pipe Plug w/Bypass, Mechanical, 10 In (272965)
- CHERNE Extension Hose 30 ft., Gauge included (274248)
- CHERNE Pipe Plug, Pneumatic, 4-6 In (274534)
- CHERNE Poly-lift Line, 20 ft. Ind Qd And Gauge (383208)
- CHERNE 3 to 4 In. Multi-Size Test-Ball Plug (276348)
- Cherne Pipe Test Plugs