Shop All Pipe Test Plugs
Cherne
Pipe Plug, Mechanical, 8 In, IOP
Mfr # 270288
Zoro # G3141537
product price: $63.54
/ea
$63.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic, Rubber
- Max. Diameter 8.03 in
- Nominal Size 8 in
- For Use In Inside Of Pipe Sewer Testing And Long Term Applications
- Min. Dia. 7.7 in
Product Information
- Brand Cherne
- MFR # 270288
- Zoro # G3141537
- UPC # 675115270282
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 8.03 in |
Nominal Size | 8 in |
Min. Dia. | 7.7 in |
Deflated Size | 3.75 in L x 7.75 in D |
For Minimum Pipe Inside Diameter | 7.7 in |
For Maximum Pipe Inside Diameter | 8.03 in |
Overall Height | 3.75 in |
For Pipe Size | 8 in |
Details
Material | ABS Plastic, Rubber |
For Use In | Inside Of Pipe Sewer Testing And Long Term Applications |
Max. Back Pressure | 40 ft of Head |
Type | Mechanical |
Item | Pipe Plug |
Plug Seal Location | Inside Pipe |
Series | End of Pipe Gripper |
Plug Seal Material | Natural Rubber |
Included Water Fill Port/Hose | Not Included |
Application | Stack Testing |
Plate Material | ABS |
Maximum Back Pressure (Air) | 17 psi |
Test Plug Weight | 3 lb |
Handle Material | Zinc |
Head Type | Wing Nut |
Maximum Back Pressure (Water) | 40 ft of head |
Description
Pipe Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 8.03 in, For Minimum Pipe Inside Diameter 7.7 in, For Pipe Size 8 in, Handle Material Zinc, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 17 psi, Maximum Back Pressure (Water) 40 ft of head, Overall Height 3.75 in, Padlock Shackle Diameter Not Applicable, Plate Material ABS, Plug Seal Location Inside Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1 in. Blue Twister Polypropylene Insert Coupling (5-Pack), 5PK (ABTC15PK)
- PARKER 3/8" MNPT 316 SS Branch Tee (6-6-6 MBT-SS)
- LEGRIS Female Adapter, 1/8 in Tube Size, Nylon, Black, 10 PK (3014 53 14)
- ASCO Valve Rebuild Kit, With Instructions (310388)
- CHERNE Test Ball Plug, Pneumatic, 3-4 In (274526)
- CHERNE Muni Ball Plug, 4-39/64" Nominal Size (265048)
- CHERNE Plug, 6-10" Big Mouth, w/4"Byp (374068)
- CHERNE Pipe Plug, Mechanical, Size 4 In (270188)
- CHERNE Muni-Ball Plug, Eyebolt, 63"Deflate L (614338)
- CHERNE Extension Hose, Air, Length 60 In (274054)
- CHERNE Test-Ball Plug, 48" Urethane (277207)
- Cherne Plumbing Accessories