Shop All Pipe Test Plugs
Cherne
Pipe Plug, Mechanical, 2 In, Natural Rubber
Mfr # 271208
Zoro # G1598545
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber
- Max. Diameter 2.09 in
- Nominal Size 2 in
- For Use In Plugging Water Line Stub-Outs
- Min. Dia. 1.89 in
Product Information
- Brand Cherne
- MFR # 271208
- Zoro # G1598545
- UPC # 675115271203
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.09 in |
Nominal Size | 2 in |
Min. Dia. | 1.89 in |
For Minimum Pipe Inside Diameter | 1.89 in |
For Maximum Pipe Inside Diameter | 2 in |
For Pipe Size | 2 in |
Overall Height | 3 in |
Details
Material | Natural Rubber |
For Use In | Plugging Water Line Stub-Outs |
Max. Back Pressure | 50 ft of Head |
Type | Mechanical |
Item | Pipe Plug |
Features | Cleanout Cover |
Maximum Back Pressure (Air) | 22 psi |
Included Water Fill Port/Hose | Not Included |
Test Plug Weight | 2.4 oz |
Head Type | Raised Square |
Plug Seal Location | Inside Pipe |
Plug Seal Material | Natural Rubber |
Series | Sure-Grip |
Handle Material | Polypropylene |
Plate Material | Polypropylene |
Maximum Back Pressure (Water) | 50 ft of head |
Description
Pipe Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 2 in, For Minimum Pipe Inside Diameter 1.89 in, For Pipe Size 2 in, Handle Material Polypropylene, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 22 psi, Maximum Back Pressure (Water) 50 ft of head, Overall Height 3 in, Padlock Shackle Diameter Not Applicable, Plate Material Polypropylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Straight Union, 1/4 in Tube Size, Nylon, White, 10 PK (6306 56 00WP2)
- RHEEM Gas Valve, Natural Gas (SP12541B)
- REMKE Thread Adapter, M50 Ext Thread, 1-1/2" NPT (RAM-50M150F)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (75-103-41)
- CHERNE Pipe Plug, Mechanical, 1.5 In, Poly (271158)
- CHERNE Test-Kap, 2 " (270733)
- CHERNE Test Ball Plug, Pneumatic, Size 4 In (270040)
- CHERNE Pipe Plug, Mechanical, 0.75 In (269867)
- CHERNE Plug, Pneumatic, 7.76" Min. Dia. (312168)
- CHERNE Pipe Plug, Mechanical, 3-1/2 In (270138)
- JONES STEPHENS Inside Pf Cleanout, NB Cover, PVC, 3" (C60172)
- Cherne Pipe Test Plugs