Shop All Pipe Test Plugs
Cherne
Mech Cleanout Plug, Long Handle, 13.9"H
Mfr # 271048
Zoro # G108351346
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Quick and Easy DWV Stack Testing
- Maximum Back Pressure (Water) 150 ft of head
- Plug Seal Location Inside Pipe
- For Use On PVC, ABS and Cast Iron Cleanout Tees
- Features Fits PVC, ABS and Cast Iron Cleanout Tees, No Backsplash Draining, No Tools Required, Stage Locking Mechanism - Locks into Test & Drain Positions
Product Information
- Brand Cherne
- MFR # 271048
- Zoro # G108351346
- UPC # 675115999121
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
For Minimum Pipe Inside Diameter | 4 in |
For Inside Diameter | 4 in - 4 in |
Overall Height | 13.9 in |
For Maximum Pipe Inside Diameter | 4 in |
For Pipe Size | 4 in |
Details
Application | Quick and Easy DWV Stack Testing |
Item | Mechanical Cleanout Plug |
Maximum Back Pressure (Water) | 150 ft of head |
Plug Seal Location | Inside Pipe |
For Use On | PVC, ABS and Cast Iron Cleanout Tees |
Features | Fits PVC, ABS and Cast Iron Cleanout Tees, No Backsplash Draining, No Tools Required, Stage Locking Mechanism - Locks into Test & Drain Positions |
Plate Material | Galvanized Steel |
Head Type | Long-Reach Handle |
Handle Material | Galvanized Steel |
Maximum Back Pressure (Air) | 65 psi |
For Material Type | ABS, Cast Iron, PVC |
Included Water Fill Port/Hose | Not Included |
Series | Cherne |
Plug Seal Material | Natural Rubber |
Description
Mechanical Cleanout Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 4 in, For Minimum Pipe Inside Diameter 4 in, For Pipe Size 4 in, Handle Material Galvanized Steel, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 65 psi, Maximum Back Pressure (Water) 150 ft of head, Overall Height 13.9 in, Padlock Shackle Diameter Not Applicable, Plate Material Galvanized Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T & S BRASS & BRONZE WORKS T & S Brass & Bronze Works 001121-45 Spray Face (001121-45)
- MSI 21 in. Engineered Marble Sidesplash Calacatta Nowy (ZOR-SIDSPLS-0001)
- JONES STEPHENS 1/2" x 1-1/2" Galvanized Steel Pipe Nipple (50515)
- WOODFORD MFG 1/2 in. PEX x 10 in. L Freezeless Model V22 Anti-Rupture Hot-Cold Sillcock Valve (V22PX-10-MH)
- CHERNE Plug 8-10 In Big Mouth (269008)
- CHERNE Mech Cleanout Plug, Long Handle, 12.5"H (271128)
- CHERNE Pipe Plug, Mechanical, Size 5 In (271551)
- CHERNE Muni Ball Plug, 4-39/64" Nominal Size (265048)
- CHERNE Pipe Plug, Mechanical, 5 In, Natural Rubber (269956)
- CHERNE Pipe Plug, Mechanical, Size 4 In (270188)
- OATEY Test Plug Plastic 3In (33402)
- Cherne Plumbing Accessories