Shop All Manhole Cover Lifters
This Product is Discontinued
Cherne
Manhole Cover Hook, 36 In (Discontinued)
Mfr # 251 438
Zoro # G4195877
This Product is Discontinued
Key Features
- Features Flat Handle
- Overall Height 36"
- Overall Length 36 in
- Includes Flat Handle
- Material Steel
Product Information
- Brand Cherne
- MFR # 251 438
- Zoro # G4195877
- UPC # 675115251434
- Country of Origin United States
- Category Manhole Cover Lifters
Dimensions
Overall Height | 36" |
Overall Length | 36 in |
Details
Item | Manhole Cover Hook |
Features | Flat Handle |
Includes | Flat Handle |
Material | Steel |
Capacity | 300 lb |
Color | Silver |
Description
Manhole Cover Hook, Features Flat Handle, Material Steel, Color Silver, Overall Length 36 in, Capacity 300 lb, Includes Flat Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.