Shop All Pipe Test Plugs
Cherne
Long Test Ball, Boxed, 3"
Mfr # 271039
Zoro # G7701541
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 3"
- For Use In Floor Drain To Sewer Pipe
- Max. Back Pressure 13 psi, 30 ft. of Head
Product Information
- Brand Cherne
- MFR # 271039
- Zoro # G7701541
- UPC # 675115271036
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 3" |
Details
For Use In | Floor Drain To Sewer Pipe |
Max. Back Pressure | 13 psi, 30 ft. of Head |
Item | Long Test Ball,Boxed,3" |
Description
Long Test Ball,Boxed,3 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 7/8" NOM C Copper Coupling with Stop (600RS 7/8)
- JONES STEPHENS Premium Molded Wood Seat, Wht, Elongated, With Cover, Molded Wood (C024WD00)
- POWERS Wax Element Repair Kit (420-024)
- ZORO SELECT 1-1/4" x 1-1/4" x 1" FNPT Galvanized Reducing Tee (5P865)
- CHERNE Ball Plug, Ring&Chain, 8"Deflate L (262258)
- CHERNE Test Ball Plug, Pneumatic, 6 In (262064)
- CHERNE Test Pump, 4 Hose Inside Dia., 36" L (271047)
- CHERNE Plug, 12-18" Big Mouth, W8"Byp (378128)
- CHERNE Pipe Plug, Mechanical, 3 In (273338)
- CHERNE Pipe Plug, Pneumatic, 2 In (271705)
- TEST-TITE T-Cone Combination Cleanout Test Plug 8" (86435)
- Cherne Plumbing Accessories