Shop All Pipe Test Plugs
Cherne
High-Pressure Pneumatic Plug 8" to 12
Mfr # 511128
Zoro # G9359102
Free Shipping & Returns
$2,695.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cherne
- MFR # 511128
- Zoro # G9359102
- UPC # 675115511187
- Country of Origin United States
- Category Pipe Test Plugs
Details
Item | High-Pressure Pneumatic Plug 8" to 12" |
Description
High-Pressure Pneumatic Plug 8 In. to 12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, 6 In, Double Sphere (AMT206)
- KOHLER Aquifer Plus Hf And Cb Replacement Kit (29651-NA)
- BOSHART 1-1/2 In. x 1-1/2 In. x 3/4 In. FIP Combination Polypropylene Insert Tee (UPVCFRT-151507)
- ZORO SELECT CPVC Elbow, 90 Degrees CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (2GKD1)
- CHERNE Pipe Plug, Mechanical, 2 In, Natural Rubber (271208)
- CHERNE Pipe Plug, Mechanical, Size 5 In (271551)
- CHERNE Locking Plug, Mechanical, 4 In (271683)
- CHERNE Pipe Plug, Mechanical, 4 In (273348)
- CHERNE Muni-Ball Plug, Eyebolt, 70"Deflate L (614428)
- CHERNE Poly-lift Line, 40 ft. Ind Qd And Gauge (383408)
- ZURN Cleanout, Non-Adjustable, Push-On, 3" (CO2510-PO3)
- Cherne Plumbing Accessories