Shop All Pipe Test Plugs
Cherne
Ext.Hose 5ft. w/Gauge
Mfr # 274218
Zoro # G2782162
product price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Dia. 3/16"
- Type Read Back Hoses
Product Information
- Brand Cherne
- MFR # 274218
- Zoro # G2782162
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Min. Dia. | 3/16" |
Details
Type | Read Back Hoses |
Item | Ext.Hose 5ft. w/Gauge |
Description
Ext.Hose 5ft. w/Gauge
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Drop Elbow, 90 Deg, 1/2 x 3/8 In (707-3-5R-LF 1/2X3/8)
- SHARKBITE SHARKBITE CAP 3/4"" LF (U518LFA)
- ZORO SELECT 1-1/2" FNPT 304/304L SS Threaded Outlet (300810350212)
- TYGON Tubing, 3/32 I.D., 50 ft., Clear, Flexible (AAB00005)
- CHERNE Pipe Plug, Mechanical, 2 In (269905)
- CHERNE Test-Ball Plug 20" Urethane (277128)
- CHERNE 3 to 4 In. Multi-Size Test-Ball Plug (276348)
- CHERNE Plug, 6" Nominal Size, 5.77" Min. Dia. (272892)
- CHERNE Pipe Plug, Mechanical, Size 3 In (270237)
- CHERNE Long Test Ball, Boxed, 3" (271039)
- SHAW PLUGS Expansion Plug, T-Handle, 2-3/4 In (52408)
- Cherne Plumbing Accessories