Shop All Pipe Test Plugs
Cherne
Air-Loc 24-60
Mfr # 317600
Zoro # G2783650
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$10,051.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Max. Diameter 60-1/2"
- Nominal Size 24" to 60"
- Min. Dia. 20-1/2"
- Max. Back Pressure 6 psi, 14 ft. of Head
Product Information
- Brand Cherne
- MFR # 317600
- Zoro # G2783650
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 60-1/2" |
Nominal Size | 24" to 60" |
Min. Dia. | 20-1/2" |
Details
Material | Aluminum |
Max. Back Pressure | 6 psi, 14 ft. of Head |
Type | Pneumatic |
Required Inflation Pressure | 22 psi |
Item | Air-Loc 24-60 |
Description
Air-Loc 24-60
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 1" I.D., 1-1/4" O.D. (ZUSA-HT-2278)
- CLOROX 26CT 8GAL Garbage Bag (70403)
- ZORO SELECT 1-1/2" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT1.5)
- ZORO SELECT Galv.Nipple, Seamless, 2 x 6 (793LZ4)
- CHERNE Test-Ball Plug, 48" Urethane (277207)
- CHERNE Pipe Plug, Mechanical, Size 4 In (270245)
- CHERNE Pipe Plug, Mechanical, 1 In (269875)
- CHERNE Test Ball Plug, Pneumatic, 1-1/4 to 1-1/2 (270016)
- CHERNE Muni Ball Plug, 4-39/64" Nominal Size (265048)
- CHERNE Jet-Ball Cleaning Ball, 6" L, Rubber (254207)
- OATEY Test Cap Inset 3 In (39102/33462)
- Cherne Plumbing Accessories