Shop All Arts & Crafts
Chenille Kraft
Natural Wood Jumbo Craft Sticks, 6", PK500
Mfr # 3776-01
Zoro # G5236537
product price: $9.79
/pk 500, $0.02/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Wood
- Size 6" x 0.75"
- Weight 3.4 lbs
- Age Recommendation Ages 3 and Up
Product Information
- Brand Chenille Kraft
- MFR # 3776-01
- Zoro # G5236537
- UPC # 021196377615
- Country of Origin China
- Category Arts & Crafts
Dimensions
Size | 6" x 0.75" |
Details
Item | Natural Wood Jumbo Craft Sticks,6",PK500 |
Color | Natural |
Material | Wood |
Weight | 3.4 lbs |
Age Recommendation | Ages 3 and Up |
Description
Natural Wood Jumbo Craft Sticks,6",Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINDWARE KEVA® Brain Builders (66009)
- EXPO Dry Erase Precision Point Eraser Refill Pad, Felt, 9 3/4w x 3 1/4d (9287KF)
- PARTNERS BRAND Paper Shopping Bags, 13" x 7" x 13", Kraft, 250/Case (BGS114K)
- TRICORBRAUN 120Mm .020 White Pressure Sensitive Pre-Cut Liner Printed Black - Sfyp, Pressureseal 20 (133161)
- CHENILLE KRAFT Felt Sheets, 9 x 12", Assorted, PK12 (3907-01)
- CHENILLE KRAFT Toothpicks, Flat Wood, PK2500 (3690-01)
- CHENILLE KRAFT Clay, Modeling, 220g, Assorted (4092)
- CHENILLE KRAFT Pipe Cleaners, Polyester, PK1000 (9112-01)
- CHENILLE KRAFT Gemstones, Acrylic, Assorted (3584)
- CHENILLE KRAFT Craft Sticks, Natural Wood, PK1000 (3774-01)
- FLOORTEX Bubbalux Board, 20"x30", Daff. Yel, PK2 (FCBU2030YL2)
- Chenille Kraft