Shop All Arts & Crafts
Chenille Kraft
Felt Sheets, 9 x 12", Assorted, PK12
Mfr # 3907-01
Zoro # G4424430
product price: $7.79
/pk 12, $0.65/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Marking Tool Tip Shape Rectangular
- Size 9 x 12
- Weight 0.336 lbs
Product Information
- Brand Chenille Kraft
- MFR # 3907-01
- Zoro # G4424430
- UPC # 021196390713
- Country of Origin China
- Category Arts & Crafts
Dimensions
Size | 9 x 12 |
Details
Item | Felt Sheets,9 x 12",Assorted,PK12 |
Color | Assorted |
Marking Tool Tip Shape | Rectangular |
Weight | 0.336 lbs |
Description
Felt Sheets,9 x 12",Assorted,Package Quantity12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 5" x 5" x 5", White, 25/Bundle (22XL92)
- LEXMARK #17 Black Inkjet Cartridge 205 YLD (10N0217)
- AVERY Avery® Shipping Labels with TrueBlock® Technology for Laser Printers 5164, 3-1/3" x 4", 600 Labels (7278205164)
- C-LINE PRODUCTS C-Line Shop Ticket Holder, Vinyl with Red/White Stripes, 25/Box (44104)
- CHENILLE KRAFT Toothpicks, Flat Wood, PK2500 (3690-01)
- CHENILLE KRAFT Gemstones, Acrylic, Assorted (3584)
- CHENILLE KRAFT Craft Sticks, Natural Wood, PK1000 (3774-01)
- CHENILLE KRAFT Jumbo Chenille Stems, 6mm x 12inL, Assorted, 1000/Pack (911001)
- CHENILLE KRAFT Felt Sheets, 9x12, Assorted, PK30 (3904)
- CHENILLE KRAFT Canvas Panel, 9x12, PK3 (6052)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Pink, PK50 (7003)
- Chenille Kraft