Shop All Arts & Crafts
Chenille Kraft
Clay, Modeling, 220g, Assorted
Mfr # 4092
Zoro # G7490659
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted Primary
- Standards ACMI AP Non-Toxic Certified
- Packing Type Pouch
- Weight 0.46 lbs
- Clay/Pottery Type Modeling
Product Information
- Brand Chenille Kraft
- MFR # 4092
- Zoro # G7490659
- UPC # 021196040922
- Country of Origin China
- Category Arts & Crafts
Details
Item | Clay/Pottery |
Color | Assorted Primary |
Standards | ACMI AP Non-Toxic Certified |
Packing Type | Pouch |
Weight | 0.46 lbs |
Clay/Pottery Type | Modeling |
Age Recommendation | Ages 4 and Up |
Description
Clay,Modeling,220g,Assorted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMA 10000 lb, 2 lb, 5x5' Floor Scale, Legal for Trade, Alloy Steel Base, Bi-Directional RS232, NTEP (TitanF™ 55 10K)
- BROTHER INTERNATIONAL High Yield Cyan Ink Cartridge (LC103C)
- BSC PREFERRED 18'' x 70 Gauge x 1500' Cast Hand Stretch Film, 4PK (S-2187)
- ZORO SELECT Stretch Wrap Dispenser (5NVZ1)
- CHENILLE KRAFT Kids Apron/Artist Smock (5207)
- CHENILLE KRAFT Pipe Cleaners, Polyester, PK1000 (9112-01)
- CHENILLE KRAFT Felt Sheets, 9x12, Assorted, PK30 (3904)
- CHENILLE KRAFT Jumbo Pipe Cleaners, Polyester, PK1000 (9110-01)
- CHENILLE KRAFT Toothpicks, Flat Wood, PK2500 (3690-01)
- CHENILLE KRAFT ® Regular Chenille Stems, 4mm x 12"L, Assorted, 100 Pieces/Pack (711201)
- ELMERS Washable School Glue, 5 oz, Dries Clear (E305)
- Chenille Kraft