Shop All Cleanroom Products
Chemtronics
Swab, 6 in L, 1/8 in Dia, PK50
Mfr # CF3050
Zoro # G6461008
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cleanroom
- Style Foam Cover
- Material Polyurethane/Foam
- Color White
- Handle Material Polypropylene
Product Information
- Brand Chemtronics
- MFR # CF3050
- Zoro # G6461008
- UPC # 032599000963
- Country of Origin Costa Rica
- Category Cleanroom Products
Dimensions
Tip Width | 1/4 in |
Handle Length | 5 1/4 in |
Overall Length | 6 in |
Tip Length | 3/4 in |
Handle Diameter | 1/8 in |
Details
Item | Swab |
Type | Cleanroom |
Style | Foam Cover |
Material | Polyurethane/Foam |
Color | White |
Handle Material | Polypropylene |
Standards | Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC |
Application | Applying Adhesives and Lubricants, Cleaning Adhesives, Cleaning Micro-Mechanical Devices, Removing Flux Residue |
Features | Fiberless Construction Does Not Generate Loose Fibers or Particles, High Solvent Capacity, Holds Solvent Well, Adhesive and Binder Free, Purest Medical Grade Foam, Traps Surface Particles While Cleaning |
Handle Color | White |
Tip Material | Polyurethane Foam |
Number of Tips | 1 |
Tip Shape | Rectangular |
Sterile/Non-Sterile | Non-Sterile |
Description
Swab, Handle Material Polypropylene, Handle Length 5 1/4 in, Tip Material Polyurethane Foam, Tip Length 3/4 in, Tip Shape Rectangular, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Applying Adhesives and Lubricants, Cleaning Adhesives, Cleaning Micro-Mechanical Devices, Removing Flux Residue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVENTRY Swab, L, 3 1/4 in Hand L, PK500 (44070)
- CELLTREAT Pipette, Sterile, 1.1mL, PK250 (229267)
- UNITED SCIENTIFIC Petri Dishes, Polystyrene, 150Mm X, PK 10 (K1001)
- LABCHEM CHEMICAL NAOH 30 PERCENT W/V 1L (LC241102)
- CHEMTRONICS Swab, 4 1/2 in L, 5/32 in Dia, PK50 (CX50)
- CHEMTRONICS Swab, 5 in L, 4 in Hand L, 9/32 in Dia, PK50 (CF1050)
- CHEMTRONICS Swab, 2 7/8 in L, 3/32 in Dia, PK50 (CF4050)
- CHEMTRONICS Swab, 6 in L, 5 in Hand L, PK100 (25183)
- CHEMTRONICS Swab, 6 in L, 3/32 in Dia, PK100 (25123X)
- CHEMTRONICS Swab, 3 in L, 2 in Hand L, 1/16 in Dia, PK25 (CCT2425)
- DUPONT Tyvek Isoclean Cleanroom Hood, White, 1.2 oz., PK100 (IC668BWH000100CS)
- Chemtronics Cleanroom Products