Shop All Flux Removers
Chemtronics
Flux Remover, 5 Oz
Mfr # ES835B
Zoro # G0897163
original price:
$15.49
31% off
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chemtronics Flux Remover
- Characteristics Aerosol Sprays are Great for Hard to Reach Areas and Dry Fast with No Residue
- Application For Post Solder Operations, Thru-hole and SMT Devices, PC Boards, SMD Pads, Chip Carriers, Plugs, Sockets and Heat Sinks
- Size 5 oz
- Standards RoHS Compliant
Product Information
- Brand Chemtronics
- MFR # ES835B
- Zoro # G0897163
- Country of Origin United States
- Category Flux Removers
Dimensions
Size | 5 oz |
Container Size | 5 fl oz |
Details
Item | 5 Ounces, Rosin Brush Clean System, Plastic Safe |
Type | Chemtronics Flux Remover |
Characteristics | Aerosol Sprays are Great for Hard to Reach Areas and Dry Fast with No Residue |
Application | For Post Solder Operations, Thru-hole and SMT Devices, PC Boards, SMD Pads, Chip Carriers, Plugs, Sockets and Heat Sinks |
Standards | RoHS Compliant |
Surfaces for Use On | Chip Carriers, Heat Sinks, Plugs, Printed Circuit Boards, Relays, Sockets, Surface Mount Device Pads, Switches |
Container Type | Can |
Description
5 Ounces, Rosin Brush Clean System, Plastic Safe, Container Type Can, Container Size 5 fl oz, Standards RoHS Compliant, Surfaces for Use On Chip Carriers, Heat Sinks, Plugs, Printed Circuit Boards, Relays, Sockets, Surface Mount Device Pads, Switches
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H&S AUTOSHOT H&S Autoshot HSW Tool - Magnet 5" (#75 Load) (HSW-9005)
- UNIWELD REGULATOR SET MR8210 & MR8211 (KMR82)
- XTRWELD Deoxidized Copper .045 X 30 Lb. Spool priced per pound AWS A5.7 MIG GMAW (SPDEOX045-30)
- BLUE DEMON SS TIG, Welding Rod, 0.045"x36", 10lb. Box (ER309L-045-10T)
- CHEMTRONICS Solvent Flux, Size 1 gal. (ES125A)
- CHEMTRONICS Flux Remover, Aero Spray Can, 12 fl oz (ES6100)
- CHEMTRONICS Solvent Flux, Size 1 gal. (VVV114)
- CHEMTRONICS Flux Remover, 16 Oz, Net 10 Oz, VOC 851 g/L (ES1035)
- CHEMTRONICS Flux Remover, Size 1 gal. (ES197)
- CHEMTRONICS Flux Remover, Size 1 gal. (ES196)
- FORNEY Forney Industries 48500 Fluxed Brazing Rod (780237)
- Chemtronics Flux Removers