Shop All Test Equipment
Chemtronics
Fiber Connector Cleaner, For Optic Cables
Mfr # CCT-MPO
Zoro # G2124316
product price: $90.49
/ea
Sold in multiples of 4 for $361.96
Free Shipping & Returns
$361.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cleans Jumper Connectors or Backplanes, Cleans SC, LC or MPO Connectors, Cleans UPC and APC Connectors, End-Face Connector Cleaning
- For Use With FOCCUS(TM) MX Precision Cleaning Pen
- Features Cleans Connectors on Back Plane and on Jumpers, Cleans UPC and APC Connectors, Easy to use for Quick and Reliable Cleaning, Effective for the Widest Range of Contaminants, Rugged and Durable, Great for All Work Sites, Up to 800 Cleanings Per Kit 33% More Than Other Tools, Uses Combination Cleaning(TM) Process for First Time Cleaning, Every Time
- Connector Type MPO
- Product Type FOCCUS CCT Clear Connection Tool
Product Information
- Brand Chemtronics
- MFR # CCT-MPO
- Zoro # G2124316
- UPC # 032599408042
- Country of Origin Japan
- Category Test Equipment
Details
Item | Fiber Connector Cleaner |
Application | Cleans Jumper Connectors or Backplanes, Cleans SC, LC or MPO Connectors, Cleans UPC and APC Connectors, End-Face Connector Cleaning |
For Use With | FOCCUS(TM) MX Precision Cleaning Pen |
Features | Cleans Connectors on Back Plane and on Jumpers, Cleans UPC and APC Connectors, Easy to use for Quick and Reliable Cleaning, Effective for the Widest Range of Contaminants, Rugged and Durable, Great for All Work Sites, Up to 800 Cleanings Per Kit 33% More Than Other Tools, Uses Combination Cleaning(TM) Process for First Time Cleaning, Every Time |
Connector Type | MPO |
Product Type | FOCCUS CCT Clear Connection Tool |
Tip Style | Fixed |
Description
Fiber Connector Cleaner, Connector Type MPO, Tip Style Fixed, Application Cleans Jumper Connectors or Backplanes, Cleans SC, LC or MPO Connectors, Cleans UPC and APC Connectors, End-Face Connector Cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fixed Dia Clamp, .87" (22.1mm) Bundle, # (CCH87-S10-D0)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 20A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM020)
- KILLARK Conduit Body Gasket, Killark VJ Series (VBNBWW)
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 200A Amp Range, 600V AC/DC Volt Rating (62053J)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (CCT-125)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (CCT-250)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (48042F)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (ES2425)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (FW2150)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (QbE)
- TEMPO COMMUNICATIONS Tone Generator 77Hp-G/6A W/Holster (77HP-G/6A-01)
- Chemtronics Test Equipment