Shop All Contact Cleaners
Chemtronics
Electric Degreaser, Ready to Use, 12oz.
Mfr # ES1607
Zoro # G5191514
product price: $71.55
/ea
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cleaner Chemical Product Grouping Contact Cleaners
- Nonflammable Yes
- Standards RoHS Compliant
- Dielectric Strength 15 kV
Product Information
- Brand Chemtronics
- MFR # ES1607
- Zoro # G5191514
- Country of Origin United States
- Category Contact Cleaners
Dimensions
Cleaner Container Size | 12 oz |
Degreaser Container Size | 12 oz. |
Size | 12 oz. |
Container Size | 16 oz |
Description
Electric Degreaser, Plastic Safe No, Container Type Aerosol Spray Can, Container Size 16 oz, Cleaner Form Liquid, Dielectric Strength 15 kV, VOC Content 42 Percent, NSF Rating Not Rated, Product Series Electro-Wash(R), Nonflammable Yes, Product Label Cleaner Degreaser, Chlorinated Yes, Standards RoHS Compliant, Base Formula Chemical Based Solvent, Butyl Free No, Flash Point None, Net Weight 12 oz, Primary Chemical Trans-1,2-Dichloroethylene, Properties Chlorinated, Nonflammable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Air Filter, Mist Separator and Regulator (AC40C-03G-V-B)
- GENUINE JOE 36 Dustmop Frame, Gray (GJO02309)
- VACMASTER 12 gal. Wet/Dry Vac (VOC1210PF)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Red, Polypropylene, 36 in L Overall (2VHE5)
- CHEMTRONICS Cleaner Degreaser, Size 20 oz., 12.5 oz. (ES1210)
- CHEMTRONICS Contact Cleaner, For Electrical Cleaning (ES6300)
- CHEMTRONICS Contact Cleaner, For Circuit Board (ES7300)
- CRC High Voltage Cleaner, High Flash, 11 Oz (02170)
- CRC QD Contact Cleaner, 11 oz Aerosol Can, Quick Dry, Unscented (03130)
- MAX PRO Contact Cleaner, DPC, 11 oz. (DP-002-015)
- LPS Electrical Parts Cleaner, Size 16 oz. (58116)
- Chemtronics Contact Cleaners